3/8"-24 x 3/4 in Slotted Flat Machine Screw, Plain Teflon PFA, 10 PK
Mfr # TF3824-34FHS-01
Zoro # G6415600
product price: $45.99
/pk 10, $4.60/eaKey Features
Flat Head
Slotted Drive
System of Measurement
Inch
Thread Size
3/8"-24
Material
Teflon PFA
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TF3824-34FHS-01
Zoro #
G6415600
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
3/8"-24
Fastener Length
3/4 in
Details
System of Measurement
Inch
Head Type
Flat
Drive
Slotted
Material
Teflon PFA
Finish
Plain
Item
Machine Screw
Description
Screw,PTFE,3/8-24x3/4 In.,Flt Slttd,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.