Zoro Homepage

#4-40 x 1 in External Hex Hex Machine Screw, Plain PEEK, 10 PK

  • Mfr # PK440-11HH-01

  • Zoro # G7288117


product price: $10.79
/pk 10, $1.08/ea

Key Features

Hex Head
External Hex Drive
System of Measurement
Inch
Thread Size
#4-40
Material
PEEK
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PK440-11HH-01
Zoro #
G7288117
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#4-40
Fastener Length
1 in

Details

System of Measurement
Inch
Head Type
Hex
Drive
External Hex
Material
PEEK
Finish
Plain
Item
Machine Screw

Description

PEEK Screw,4-40x 1 In.,Hex Head,10PK, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.