#4-40 x 1 in Slotted Pan Machine Screw, Plain PEEK, 10 PK
Mfr # PK440-11PHS-01
Zoro # G7287870
product price: $10.29
/pk 10, $1.03/eaKey Features
Pan Head
Slotted Drive
System of Measurement
Inch
Thread Size
#4-40
Material
PEEK
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PK440-11PHS-01
Zoro #
G7287870
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#4-40
Fastener Length
1 in
Details
System of Measurement
Inch
Head Type
Pan
Drive
Slotted
Material
PEEK
Finish
Plain
Item
Machine Screw
Description
PEEK Screw,4-40x 1 In.,Pan Head Slot,10PK, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.