Shop TEI FASTNERS
See all product information
Create Account
5/16"-18 x 1-1/4 in Slotted Pan Machine Screw, Plain Teflon PFA, 10 PK
- Mfr # TF51618-114PHS-01
- Zoro # G6416632
product price:Â
$
47.49
/pk of 10, $4.75/ea
Key Features
Pan Head
Slotted Drive
System of Measurement
Inch
Thread Size
5/16"-18
Material
Teflon PFA
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TF51618-114PHS-01
- Zoro #
- G6416632
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Head Type
- Pan
- Drive
- Slotted
- Material
- Teflon PFA
- Finish
- Plain
- Item
- Machine Screw
Description
Screw,PTFE,5/16-18x1-1/4 In.,Pan Slttd,PK10, Package Quantity 10