Shop TEI FASTNERS
See all product information
Create Account
5/16"-18 x 1-1/8 in External Hex Hex Machine Screw, Plain PEEK, 10 PK
Mfr # PK51618-118HH-01
Zoro # G7286078
product price:Â
$
48.39
/pk 10, $4.84/ea
Key Features
Hex Head
External Hex Drive
System of Measurement
Inch
Thread Size
5/16"-18
Material
PEEK
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PK51618-118HH-01
- Zoro #
- G7286078
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Head Type
- Hex
- Drive
- External Hex
- Material
- PEEK
- Finish
- Plain
- Item
- Machine Screw
Description
Peek Screw,5/16-18x1 1/8 In.,Hex Head,10PK, Package Quantity 10