Zoro Homepage

5/16"-18 x 2-1/8 in Flat Machine Screw, Plain PEEK, 10 PK

  • Mfr # PK51618-218FHP-01

  • Zoro # G7285901


product price: $55.65
/pk 10, $5.56/ea

Key Features

Flat Head
System of Measurement
Inch
Material
PEEK
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PK51618-218FHP-01
Zoro #
G7285901
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/16"-18
Fastener Length
2-1/8 in

Details

System of Measurement
Inch
Head Type
Flat
Material
PEEK
Finish
Plain
Item
Machine Screw

Description

PEEK Screw,5/16-18x2 1/8 In.,Flat Head,10PK, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.