5/16"-24 Socket Head Cap Screw, Socket, Plain PEEK, 10 PK
Mfr # PK51624-218SHC-01
Zoro # G7287207
product price: $55.65
/pk 10, $5.56/eaKey Features
Socket Head
Thread Size
5/16"-24
Fastener Length
2-1/4 in
Material
PEEK
Finish
Plain
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PK51624-218SHC-01
Zoro #
G7287207
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
5/16"-24
Fastener Length
2-1/4 in
Details
Item
Socket Head Cap Screw
Material
PEEK
Finish
Plain
Head Type
Socket
System of Measurement
Inch
Description
PEEK Screw,5/16-24x 2 1/4 In.,Sockt Hd,10PK, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.