Shop TEI FASTNERS
See all product information
Create Account
5/16"-24 x 1-3/8 in Slotted Flat Machine Screw, Plain PEEK, 10 PK
- Mfr # PK51624-138FHS-01
- Zoro # G7286452
product price:Â
$
49.15
/pk of 10, $4.92/ea
Key Features
Flat Head
Slotted Drive
System of Measurement
Inch
Thread Size
5/16"-24
Material
PEEK
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PK51624-138FHS-01
- Zoro #
- G7286452
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Head Type
- Flat
- Drive
- Slotted
- Material
- PEEK
- Finish
- Plain
- Item
- Machine Screw
Description
PEEK Screw,5/16-24x1 3/8 In.FltHd Slot,10PK, Package Quantity 10