Shop TEI FASTNERS
See all product information
Create Account
5/16"-24 x 2-1/8 in External Hex Hex Machine Screw, Plain PEEK, 10 PK
Mfr # PK51624-218HH-01
Zoro # G7286979
product price:Â
$
59.29
/pk of 10, $5.93/ea
Key Features
Hex Head
External Hex Drive
System of Measurement
Inch
Thread Size
5/16"-24
Material
PEEK
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PK51624-218HH-01
- Zoro #
- G7286979
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- 5/16"-24
- Fastener Length
- 2-1/8 in
Details
- System of Measurement
- Inch
- Head Type
- Hex
- Drive
- External Hex
- Material
- PEEK
- Finish
- Plain
- Item
- Machine Screw
Description
PEEK Screw,5/16-24x 2 1/8 In.,Hex Head,10PK, Package Quantity 10