Shop TEI FASTNERS
See all product information
Create Account
5/16"-24 x 2-1/8 in Slotted Pan Machine Screw, Plain PEEK, 10 PK
- Mfr # PK51624-218PHS-01
- Zoro # G7286391
product price:Â
$
60.19
/pk 10, $6.02/ea
Key Features
Pan Head
Slotted Drive
System of Measurement
Inch
Thread Size
5/16"-24
Material
PEEK
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PK51624-218PHS-01
- Zoro #
- G7286391
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Head Type
- Pan
- Drive
- Slotted
- Material
- PEEK
- Finish
- Plain
- Item
- Machine Screw
Description
PEEK Screw,5/16-24x2 1/8 In.PanHd Slot,10PK, Package Quantity 10