#6-32 Hex Head Cap Screw, 1-1/2 in L, 10 PK
- Mfr # PK632-112HH-01
- Zoro # G6019227
product price:Â
$
34.19
/pk of 10, $3.42/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
External Hex Drive
System of Measurement
Inch
Thread Size
#6-32
Standards
ANSI/ASME B18.6.3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PK632-112HH-01
- Zoro #
- G6019227
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Drive
- External Hex
- Standards
- ANSI/ASME B18.6.3
- Item
- Hex Head Cap Screw
Dimensions
- Thread Size
- #6-32
- Fastener Length
- 1-1/2 in
Description
Screw,6-32 x 1-1/2 In.,Hex Head,PK10, Fastener Industry Standards ANSI/ASME B18.6.3, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.