#6-32 Socket Head Cap Screw, Stainless Steel, 1-1/4 in Length, 10 PK
Mfr # PK632-114SHC-01
Zoro # G6019233
product price:Â $30.35
/pk 10, $3.04/eaKey Features
Thread Size
#6-32
Screw Length
1-1/4 in
Material
Stainless Steel
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PK632-114SHC-01
Zoro #
G6019233
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#6-32
Screw Length
1-1/4 in
Details
Item
Socket Head Cap Screw
Material
Stainless Steel
System of Measurement
Inch
Description
Screw,6-32 x 1-1/4 In.,Sckt Hd Cap,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.