#6-32 x 7/8 in External Hex Hex Machine Screw, Plain Teflon PFA, 10 PK
Mfr # TF632-78HH-01
Zoro # G6419240
product price: $20.75
/pk 10, $2.08/eaKey Features
Hex Head
External Hex Drive
System of Measurement
Inch
Thread Size
#6-32
Material
Teflon PFA
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TF632-78HH-01
Zoro #
G6419240
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#6-32
Fastener Length
7/8 in
Details
System of Measurement
Inch
Head Type
Hex
Drive
External Hex
Material
Teflon PFA
Finish
Plain
Item
Machine Screw
Description
Screw,PTFE,6-32x7/8 In.,Hex Head,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.