#8-32 Socket Head Cap Screw, Socket, Plain PEEK, 10 PK
Mfr # PK832-138SHC-01
Zoro # G7281817
product price: $28.15
/pk 10, $2.82/eaKey Features
Socket Head
Thread Size
#8-32
Fastener Length
1-3/8 in
Material
PEEK
Finish
Plain
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PK832-138SHC-01
Zoro #
G7281817
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#8-32
Fastener Length
1-3/8 in
Details
Item
Socket Head Cap Screw
Material
PEEK
Finish
Plain
Head Type
Socket
System of Measurement
Inch
Thread Style
Fully Threaded
Description
PEEK Screw, 8-32X1-3/8 In.,Sckt Hd Cap,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.