#8-32 x 1-1/2 in Slotted Pan Machine Screw, Plain Teflon PFA, 10 PK
Mfr # TF832-112PHS-01
Zoro # G6419487
product price: $30.69
/pk 10, $3.07/eaKey Features
Pan Head
Slotted Drive
System of Measurement
Inch
Thread Size
#8-32
Material
Teflon PFA
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TF832-112PHS-01
Zoro #
G6419487
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#8-32
Fastener Length
1-1/2 in
Details
System of Measurement
Inch
Head Type
Pan
Drive
Slotted
Material
Teflon PFA
Finish
Plain
Item
Machine Screw
Description
Screw,PTFE,8-32x1-1/2 In.,Pan Slttd,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.