Shop TEI FASTNERS
See all product information
Create Account
Not Graded, M12 Hex Head Cap Screw, Plain Nylon, 40 mm L, 10 PK
Mfr # NYM12175-40HH-UF01
Zoro # G209579427
product price:Â
$
10.29
/pk of 10, $1.03/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
External Hex Drive
Not Graded Material Grade/Class
System of Measurement
Metric
Thread Size
M12
Fastener Length
40 mm
Head Width
20.90 mm
Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NYM12175-40HH-UF01
- Zoro #
- G209579427
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- M12
- Fastener Length
- 40 mm
- Head Width
- 20.90 mm
- Head Height
- 7.5 mm
- Drive Size
- 19 mm
- Screw Size
- M12
- Minimum Thread Length
- 40 mm
Details
- System of Measurement
- Metric
- Drive
- External Hex
- Material Grade/Class
- Not Graded
- Material
- Nylon
- Finish
- Plain
- Thread Style
- Fully Threaded
- Thread Direction
- Right Hand
- Standards
- ASTM D638
- Item
- Hex Head Cap Screw
- Thread Type
- Metric
- Dimensional Standards
- DIN 933
- Material Quality Standards
- ASTM D638
- Type
- Hex Head Cap Screw
- Drive Type
- External Hex
- Manufacturer Location
- Globally Sourced
- Head Type
- Hex
Description
Hex Head Cap Screw, System of Measurement Metric, Fastener Length 40 mm, Head Height 7.5 mm, Head Width 20.9 mm, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.