Zoro Homepage

Hex Nut, 1/4"-28, PEEK, 10 PK

  • Mfr # PK1428-NTS-01

  • Zoro # G7290250


product price: $2.55
/pk 10, $0.26/ea
Sold in multiples of 4 for $10.20

Key Features

Thread Size
1/4"-28
Material
PEEK
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PK1428-NTS-01
Zoro #
G7290250
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4"-28

Details

Item
Hex Nut
Material
PEEK
System of Measurement
Inch

Description

PEEK Hex Nut, 1/4 In.-28 Thread,10PK, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.