M10-1.50 Socket Head Cap Screw, Socket, Natural Steel, 10 PK
Mfr # TFM10150-35SHC-01
Zoro # G6420412
product price: $65.35
/pk 10, $6.53/eaKey Features
Socket Head
Thread Size
M10-1.50
Fastener Length
35 mm
Material
Steel
Finish
Natural
Drive
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TFM10150-35SHC-01
Zoro #
G6420412
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
M10-1.50
Fastener Length
35 mm
Details
Item
Socket Head Cap Screw
Material
Steel
Finish
Natural
Drive
Hex
Head Type
Socket
System of Measurement
Metric
Description
Screw,PTFE,M10x1.50,35mm,Sckt Cap,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.