M10-1.50 x 16 mm External Hex Hex Machine Screw, Plain Steel, 10 PK
Mfr # TFM10150-16HH-01
Zoro # G6420123
product price: $49.39
/pk 10, $4.94/eaKey Features
Hex Head
External Hex Drive
System of Measurement
Metric
Thread Size
M10-1.50
Material
Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TFM10150-16HH-01
Zoro #
G6420123
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
M10-1.50
Fastener Length
16 mm
Details
System of Measurement
Metric
Head Type
Hex
Drive
External Hex
Material
Steel
Finish
Plain
Item
Machine Screw
Description
Screw,PTFE,M10x1.50,16mm,Hex Head,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.