Shop TEI FASTNERS
See all product information
Create Account
M10-1.50 x 35 mm Slotted Pan Machine Screw, Plain Steel, 10 PK
- Mfr # TFM10150-35PHS-01
- Zoro # G6420403
product price:Â
$
61.15
/pk 10, $6.12/ea
Key Features
Pan Head
Slotted Drive
System of Measurement
Metric
Thread Size
M10-1.50
Material
Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TFM10150-35PHS-01
- Zoro #
- G6420403
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Metric
- Head Type
- Pan
- Drive
- Slotted
- Material
- Steel
- Finish
- Plain
- Item
- Machine Screw
Description
Screw,PTFE,M10x1.50,35mm,Pan Slttd,PK10, Package Quantity 10