Zoro Homepage

M12-1.75 Socket Head Cap Screw, Socket, Natural Steel, 10 PK

  • Mfr # TFM12175-35SHC-01

  • Zoro # G6421377


product price: $64.15
/pk 10, $6.42/ea

Key Features

Socket Head
Thread Size
M12-1.75
Fastener Length
35 mm
Material
Steel
Finish
Natural
Drive
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TFM12175-35SHC-01
Zoro #
G6421377
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M12-1.75
Fastener Length
35 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Natural
Drive
Hex
Head Type
Socket
System of Measurement
Metric

Description

Screw,PTFE,M12x1.75,35mm,Sckt Cap,PK10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.