M12-1.75 x 10 mm Phillips Flat Machine Screw, Plain Steel, 10 PK
Mfr # TFM12175-10FHP-01
Zoro # G6420817
product price: $48.75
/pk 10, $4.88/eaKey Features
Flat Head
Phillips Drive
System of Measurement
Metric
Material
Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TFM12175-10FHP-01
Zoro #
G6420817
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
M12-1.75
Fastener Length
10 mm
Details
System of Measurement
Metric
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Plain
Item
Machine Screw
Description
Screw,PTFE,M12x1.75,10mm,Flt Phil,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.