Zoro Homepage

M12-1.75 x 12 mm Phillips Pan Machine Screw, Plain Steel, 10 PK

  • Mfr # TFM12175-12PHP-01

  • Zoro # G6420957


product price: $51.89
/pk 10, $5.19/ea

Key Features

Pan Head
Phillips Drive
System of Measurement
Metric
Thread Size
M12-1.75
Material
Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TFM12175-12PHP-01
Zoro #
G6420957
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M12-1.75
Fastener Length
12 mm

Details

System of Measurement
Metric
Head Type
Pan
Drive
Phillips
Material
Steel
Finish
Plain
Item
Machine Screw

Description

Screw,PTFE,M12x1.75,12mm,Pan Phil,PK10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.