M12-1.75 x 12 mm Slotted Flat Machine Screw, Plain Steel, 10 PK
Mfr # TFM12175-12FHS-01
Zoro # G6420939
product price: $51.89
/pk 10, $5.19/eaKey Features
Flat Head
Slotted Drive
System of Measurement
Metric
Material
Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TFM12175-12FHS-01
Zoro #
G6420939
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
M12-1.75
Fastener Length
12 mm
Details
System of Measurement
Metric
Head Type
Flat
Drive
Slotted
Material
Steel
Finish
Plain
Item
Machine Screw
Description
Screw,PTFE,M12x1.75,12mm,Flt Slttd,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.