Zoro Homepage

M3-0.50 x 10 mm Phillips Flat Machine Screw, Plain PEEK, 10 PK

  • Mfr # PKM305-10FHP-01

  • Zoro # G7288220


product price: $5.99
/pk 10, $0.60/ea
Sold in multiples of 2 for $11.98

Key Features

Flat Head
Phillips Drive
System of Measurement
Metric
Material
PEEK
Finish
Plain
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PKM305-10FHP-01
Zoro #
G7288220
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M3-0.50
Fastener Length
10 mm

Details

System of Measurement
Metric
Head Type
Flat
Drive
Phillips
Material
PEEK
Finish
Plain
Item
Machine Screw
Thread Style
Fully Threaded

Description

PEEK Screw,M3x0.5, 10mm Lg, Flat Hd Phil, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.