M3-0.50 x 5 mm Hex Hex Machine Screw, Plain Steel, 10 PK
Mfr # TFM305-5HH-01
Zoro # G6421788
product price: $4.65
/pk 10, $0.47/eaSold in multiples of 2 for $9.30
Key Features
Hex Head
System of Measurement
Metric
Fastener Length
5 mm
Material
Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TFM305-5HH-01
Zoro #
G6421788
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
M3-0.50
Fastener Length
5 mm
Details
System of Measurement
Metric
Head Type
Hex
Drive
Hex
Material
Steel
Finish
Plain
Item
Machine Screw
Description
Screw,PTFE,M3x0.5,5mm,Hex,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.