Zoro Homepage

M4-0.70 x 5 mm Slotted Pan Machine Screw, Plain PEEK, 10 PK

  • Mfr # PKM407-5PHS-01

  • Zoro # G7288309


product price: $6.69
/pk 10, $0.67/ea
Sold in multiples of 2 for $13.38

Key Features

Pan Head
Slotted Drive
System of Measurement
Metric
Material
PEEK
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PKM407-5PHS-01
Zoro #
G7288309
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M4-0.70
Fastener Length
5 mm

Details

System of Measurement
Metric
Head Type
Pan
Drive
Slotted
Material
PEEK
Finish
Plain
Item
Machine Screw

Description

PEEK Screw,M4x0.7, 5mm Lg, Pan Hd Slot, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.