Zoro Homepage

M5-0.80 Socket Head Cap Screw, Socket, Plain PEEK, 10 PK

  • Mfr # PKM508-14SHC-01

  • Zoro # G7288780


product price: $15.25
/pk 10, $1.53/ea

Key Features

Socket Head
Thread Size
M5-0.80
Fastener Length
14 mm
Material
PEEK
Finish
Plain
Drive
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PKM508-14SHC-01
Zoro #
G7288780
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M5-0.80
Fastener Length
14 mm

Details

Item
Socket Head Cap Screw
Material
PEEK
Finish
Plain
Drive
Hex
Head Type
Socket
System of Measurement
Metric

Description

PEEK Screw,M5x0.8, 14mm Lg,Socket Hd Cap, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.