M5-0.80 x 14 mm External Hex Hex Machine Screw, Plain PEEK, 10 PK
Mfr # PKM508-14HH-01
Zoro # G7288823
product price:Â $15.25
/pk 10, $1.53/eaKey Features
Hex Head
External Hex Drive
System of Measurement
Metric
Thread Size
M5-0.80
Fastener Length
14 mm
Material
PEEK
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
PKM508-14HH-01
Zoro #
G7288823
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
M5-0.80
Fastener Length
14 mm
Details
System of Measurement
Metric
Head Type
Hex
Drive
External Hex
Material
PEEK
Finish
Plain
Item
Machine Screw
Thread Style
Fully Threaded
Description
PEEK Screw,M5x0.8, 14mm Lg, Hex Head, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.