Shop TEI FASTNERS
See all product information
Create Account
M5-0.80 x 5 mm Slotted Flat Machine Screw, Plain Steel, 10 PK
- Mfr # TFM508-5FHS-01
- Zoro # G6423632
product price:Â
$
12.99
/pk of 10, $1.30/ea
Key Features
Flat Head
Slotted Drive
System of Measurement
Metric
Material
Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TFM508-5FHS-01
- Zoro #
- G6423632
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- M5-0.80
- Fastener Length
- 5 mm
Details
- System of Measurement
- Metric
- Head Type
- Flat
- Drive
- Slotted
- Material
- Steel
- Finish
- Plain
- Item
- Machine Screw
Description
Screw,PTFE,M5x0.8,5mm,Flt Slttd,PK10, Package Quantity 10