Zoro Homepage

M5-0.80 x 8 mm Phillips Flat Machine Screw, Plain PEEK, 10 PK

  • Mfr # PKM508-8FHP-01

  • Zoro # G7288640


product price: $13.99
/pk 10, $1.40/ea

Key Features

Flat Head
Phillips Drive
System of Measurement
Metric
Material
PEEK
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PKM508-8FHP-01
Zoro #
G7288640
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M5-0.80
Fastener Length
8 mm

Details

System of Measurement
Metric
Head Type
Flat
Drive
Phillips
Material
PEEK
Finish
Plain
Item
Machine Screw

Description

PEEK Screw,M5x0.8, 8mm Lg, Flat Hd Phil, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.