Zoro Homepage

M6-1.00 x 14 mm Slotted Pan Machine Screw, Plain PEEK, 10 PK

  • Mfr # PKM6100-14PHS-01

  • Zoro # G7288799


product price: $22.69
/pk 10, $2.27/ea

Key Features

Pan Head
Slotted Drive
System of Measurement
Metric
Material
PEEK
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PKM6100-14PHS-01
Zoro #
G7288799
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M6-1.00
Fastener Length
14 mm

Details

System of Measurement
Metric
Head Type
Pan
Drive
Slotted
Material
PEEK
Finish
Plain
Item
Machine Screw

Description

PEEK Screw,M6x1.00 14mm Lg, Pan Hd Slot, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products