Shop TEI FASTNERS
See all product information
Create Account
M6-1.00 x 40 mm Slotted Pan Machine Screw, Plain Steel, 10 PK
- Mfr # TFM6100-40PHS-02
- Zoro # G6424210
product price:Â
$
37.65
/pk of 10, $3.76/ea
Key Features
Pan Head
Slotted Drive
System of Measurement
Metric
Thread Size
M6-1.00
Material
Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TFM6100-40PHS-02
- Zoro #
- G6424210
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- M6-1.00
- Fastener Length
- 40 mm
Details
- System of Measurement
- Metric
- Head Type
- Pan
- Drive
- Slotted
- Material
- Steel
- Finish
- Plain
- Item
- Machine Screw
Description
Screw,PTFE,M6x1.00,40mm,Pan Slttd,PK10, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.