Zoro Homepage

M6-1.00 x 6 mm Phillips Flat Machine Screw, Plain PEEK, 10 PK

  • Mfr # PKM6100-6FHP-01

  • Zoro # G7288869


product price: $29.25
/pk 10, $2.93/ea

Key Features

Flat Head
Phillips Drive
System of Measurement
Metric
Material
PEEK
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PKM6100-6FHP-01
Zoro #
G7288869
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M6-1.00
Fastener Length
6 mm

Details

System of Measurement
Metric
Head Type
Flat
Drive
Phillips
Material
PEEK
Finish
Plain
Item
Machine Screw

Description

PEEK Screw,M6x1.00 6mm Lg, Flat Hd Phil, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.