M8-1.25 x 10 mm Slotted Pan Machine Screw, Plain Steel, 10 PK
Mfr # TFM8125-10PHS-01
Zoro # G6424807
product price: $31.79
/pk 10, $3.18/eaKey Features
Pan Head
Slotted Drive
System of Measurement
Metric
Thread Size
M8-1.25
Material
Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TFM8125-10PHS-01
Zoro #
G6424807
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
M8-1.25
Fastener Length
10 mm
Details
System of Measurement
Metric
Head Type
Pan
Drive
Slotted
Material
Steel
Finish
Plain
Item
Machine Screw
Description
Screw,PTFE,M8x1.25,10mm,Pan Slttd,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.