Shop TEI FASTNERS
See all product information
Create Account
M8-1.25 x 14 mm External Hex Hex Machine Screw, Plain Steel, 10 PK
- Mfr # TFM8125-14HH-01
- Zoro # G6424901
product price:Â
$
42.29
/pk 10, $4.23/ea
Key Features
Hex Head
External Hex Drive
System of Measurement
Metric
Thread Size
M8-1.25
Material
Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TFM8125-14HH-01
- Zoro #
- G6424901
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Metric
- Head Type
- Hex
- Drive
- External Hex
- Material
- Steel
- Finish
- Plain
- Item
- Machine Screw
Description
Screw,PTFE,M8x1.25,14mm,Hex Head,PK10, Package Quantity 10