Zoro Homepage

M8-1.25 x 14 mm Phillips Pan Machine Screw, Plain Steel, 10 PK

  • Mfr # TFM8125-14PHP-01

  • Zoro # G6424962


product price: $38.69
/pk 10, $3.87/ea

Key Features

Pan Head
Phillips Drive
System of Measurement
Metric
Thread Size
M8-1.25
Material
Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TFM8125-14PHP-01
Zoro #
G6424962
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M8-1.25
Fastener Length
14 mm

Details

System of Measurement
Metric
Head Type
Pan
Drive
Phillips
Material
Steel
Finish
Plain
Item
Machine Screw

Description

Screw,PTFE,M8x1.25,14mm,Pan Phil,PK10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.