Shop TEI FASTNERS

M8-1.25 x 16 mm Slotted Pan Machine Screw, Plain Steel, 10 PK

  • Mfr # TFM8125-16PHS-01
  • Zoro # G6424953

product price: 
$
42.15
/pk of 10, $4.22/ea

Key Features

Pan Head
Slotted Drive
System of Measurement
Metric
Thread Size
M8-1.25
Material
Steel
Finish
Plain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TFM8125-16PHS-01
Zoro #
G6424953
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M8-1.25
Fastener Length
16 mm

Details

System of Measurement
Metric
Head Type
Pan
Drive
Slotted
Material
Steel
Finish
Plain
Item
Machine Screw

Description

Screw,PTFE,M8x1.25,16mm,Pan Slttd,PK10, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.