M8-1.25 x 8 mm Slotted Pan Machine Screw, Plain PEEK, 10 PK
Mfr # PKM8125-8PHS-01
Zoro # G7289121
product price: $31.59
/pk 10, $3.16/eaKey Features
Pan Head
Slotted Drive
System of Measurement
Metric
Material
PEEK
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PKM8125-8PHS-01
Zoro #
G7289121
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
M8-1.25
Fastener Length
8 mm
Details
System of Measurement
Metric
Head Type
Pan
Drive
Slotted
Material
PEEK
Finish
Plain
Item
Machine Screw
Description
PEEK Screw,M8x1.25, 8mm,Pan Hd Slot,10PK, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.