Not Graded, 1/2"-13 Hex Head Cap Screw, Plain Nylon, 1/2 in L, 5 PK
- Mfr # NY1213-12HH-UF01
- Zoro # G109579442
product price:Â
$
1.85
/pk of 5, $0.37/ea
Key Features
External Hex Drive
Not Graded Material Grade/Class
System of Measurement
Inch
Thread Size
1/2"-13
Head Width
3/4 in
Material
Nylon
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NY1213-12HH-UF01
- Zoro #
- G109579442
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Drive
- External Hex
- Material Grade/Class
- Not Graded
- Material
- Nylon
- Finish
- Plain
- Thread Style
- Fully Threaded
- Thread Direction
- Right Hand
- Standards
- ASTM D638
- Item
- Hex Head Cap Screw
- Thread Type
- Coarse
- Dimensional Standards
- ASME B18.6
- Material Quality Standards
- ASTM D638
- Type
- Hex Head Cap Screw
- Drive Type
- External Hex
- Manufacturer Location
- Globally Sourced
- Head Type
- Hex
- Shell Material
- Nylon
Dimensions
- Thread Size
- 1/2"-13
- Fastener Length
- 1/2 in
- Head Width
- 3/4 in
- Drive Size
- 3/4 in
- Head Height
- 21/64 in
- Screw Size
- 1/2 in
- Minimum Thread Length
- 1/2 in
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1/2 in, Head Height 21/64 in, Head Width 3/4 in, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.