Not Graded, 1/2"-13 Hex Head Cap Screw, Plain PVC, 1 in L
Mfr # PVC1213-1HH-02
Zoro # G309579440
product price: $2.69
/eaKey Features
External Hex Drive
Not Graded Material Grade/Class
System of Measurement
Inch
Head Width
3/4 in
Material
PVC
Finish
Plain
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PVC1213-1HH-02
Zoro #
G309579440
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
1/2"-13
Fastener Length
1 in
Head Width
3/4 in
Drive Size
3/4 in
Head Height
21/64 in
Details
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Not Graded
Material
PVC
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
ASME B18.6
Item
Hex Head Cap Screw
Thread Type
Coarse
Material Quality Standards
ASTM D638
Dimensional Standards
ASME B18.6
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 in, Head Height 21/64 in, Head Width 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.