Not Graded, 5/8"-11 Hex Head Cap Screw, Plain Nylon, 2 in L, 5 PK

  • Mfr # NY5811-2HH-UF01

  • Zoro # G310865280


product price: $3.15
/pk 5, $0.63/ea

Key Features

External Hex Drive
Not Graded Material Grade/Class
System of Measurement
Inch
Thread Size
5/8"-11
Head Width
59/64 in
Material
Nylon
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NY5811-2HH-UF01
Zoro #
G310865280
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/8"-11
Fastener Length
2 in
Head Width
59/64 in
Head Height
27/64 in
Drive Size
15/16 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Not Graded
Material
Nylon
Finish
Plain
Thread Style
Partially Threaded
Thread Direction
Right Hand
Item
Hex Head Cap Screw
Material Quality Standards
ASTM D638
Thread Type
Coarse
Dimensional Standards
ASME B18.6

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 2 in, Head Height 27/64 in, Head Width 59/64 in, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.