Not Graded, 5/8"-11 Hex Head Cap Screw, Plain PVC, 3 in L
Mfr # PVC5811-3HH-02
Zoro # G510927450
product price: $6.39
/pk 5, $1.28/eaKey Features
External Hex Drive
Not Graded Material Grade/Class
System of Measurement
Inch
Head Width
59/64 in
Material
PVC
Finish
Plain
Thread Style
Partially Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PVC5811-3HH-02
Zoro #
G510927450
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
5/8"-11
Fastener Length
3 in
Head Width
59/64 in
Head Height
27/64 in
Drive Size
15/16 in
Details
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Not Graded
Material
PVC
Finish
Plain
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ASTM D638
Item
Hex Head Cap Screw
Dimensional Standards
ASME B18.6
Thread Type
Coarse
Material Quality Standards
ASTM D638
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3 in, Head Height 27/64 in, Head Width 59/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.