Shop TEI FASTNERS
See all product information
Create Account
Not Graded, #6-32 Hex Head Cap Screw, Plain PEEK, 1-1/8 in L, 10 PK
- Mfr # PK632-118HH-01
- Zoro # G6019218
product price:Â
$
25.39
/pk of 10, $2.54/ea
Key Features
External Hex Drive
Not Graded Material Grade/Class
System of Measurement
Inch
Thread Size
#6-32
Material
PEEK
Finish
Plain
Standards
ANSI/ASME B18.6.3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PK632-118HH-01
- Zoro #
- G6019218
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- #6-32
- Fastener Length
- 1-1/8 in
Details
- System of Measurement
- Inch
- Drive
- External Hex
- Material Grade/Class
- Not Graded
- Material
- PEEK
- Finish
- Plain
- Standards
- ANSI/ASME B18.6.3
- Item
- Hex Head Cap Screw
Description
Screw,6-32 x 1-1/8 In.,Hex Head,PK10, Fastener Industry Standards ANSI/ASME B18.6.3, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.