Not Graded, M4 Hex Head Cap Screw, Plain Nylon, 16 mm L, 25 PK

  • Mfr # NYM407-16HH-UF01

  • Zoro # G609579409


product price: $7.49
/pk 5, $1.50/ea

Key Features

External Hex Drive
Not Graded Material Grade/Class
System of Measurement
Metric
Thread Size
M4
Fastener Length
16 mm
Head Width
7.60 mm
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NYM407-16HH-UF01
Zoro #
G609579409
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M4
Fastener Length
16 mm
Head Width
7.60 mm
Drive Size
7 mm
Head Height
2.6 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Not Graded
Material
Nylon
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
ASTM D638
Item
Hex Head Cap Screw
Thread Type
Metric
Thread Pitch
0.7 mm
Dimensional Standards
DIN 933
Material Quality Standards
ASTM D638

Description

Hex Head Cap Screw, System of Measurement Metric, Fastener Length 16 mm, Head Height 2.6 mm, Head Width 7.6 mm, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.