Not Graded, M6 Hex Head Cap Screw, Plain Nylon, 20 mm L, 25 PK
Mfr # NYM6100-20HH-UF01
Zoro # G409579425
product price: $9.19
/pk 5, $1.84/eaKey Features
External Hex Drive
Not Graded Material Grade/Class
System of Measurement
Metric
Thread Size
M6
Fastener Length
20 mm
Head Width
22 mm
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NYM6100-20HH-UF01
Zoro #
G409579425
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
M6
Fastener Length
20 mm
Head Width
22 mm
Head Height
4 mm
Drive Size
10 mm
Details
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Not Graded
Material
Nylon
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Item
Hex Head Cap Screw
Thread Type
Metric
Thread Pitch
1 mm
Material Quality Standards
ASTM D638
Dimensional Standards
DIN 933
Description
Hex Head Cap Screw, System of Measurement Metric, Fastener Length 20 mm, Head Height 4 mm, Head Width 22 mm, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.