Zoro Homepage

#10-32 x 2-1/2 in Flat Machine Screw, Plain PEEK, 10 PK

  • Mfr # PK1032-212FHP-01

  • Zoro # G7282812


product price: $49.25
/pk 10, $4.93/ea

Key Features

Flat Head
System of Measurement
Inch
Material
PEEK
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PK1032-212FHP-01
Zoro #
G7282812
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#10-32
Fastener Length
2-1/2 in

Details

System of Measurement
Inch
Head Type
Flat
Material
PEEK
Finish
Plain
Item
Machine Screw

Description

PEEK, 10-32 x 2 1/2 In., Flat Head, 10PK, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.