Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

#0-80 x 1/2 in Phillips Flat Machine Screw, PEEK, 10 PK

  • Mfr # PK080-12FHP-01

  • Zoro # G7287423


product price: $8.45
/pk 10, $0.85/ea

Key Features

Flat Head
Phillips Drive
System of Measurement
Inch
Fastener Length
1/2 in
Material
PEEK
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PK080-12FHP-01
Zoro #
G7287423
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#0-80
Fastener Length
1/2 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
PEEK
Item
Machine Screw

Description

PEEK Screw,0-80 x 1/2 In.,Flat Hd Phil,10PK, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.