M8-1.25 x 45 mm Phillips Flat Machine Screw, Plain PEEK, 10 PK
Mfr # PKM8125-45FHP-01
Zoro # G7289392
product price:Â $54.35
/pk 10, $5.44/eaKey Features
Flat Head
Phillips Drive
System of Measurement
Metric
Material
PEEK
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PKM8125-45FHP-01
Zoro #
G7289392
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
M8-1.25
Fastener Length
45 mm
Details
System of Measurement
Metric
Head Type
Flat
Drive
Phillips
Material
PEEK
Finish
Plain
Item
Machine Screw
Description
PEEK Screw,M8x1.25, 45mm Lg,Flat Hd Phil, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.