5/16"-18 x 2-1/8 in Slotted Flat Machine Screw, Plain PEEK, 10 PK
Mfr # PK51618-218FHS-01
Zoro # G7285831
product price:Â $55.79
/pk 10, $5.58/eaKey Features
Flat Head
Slotted Drive
System of Measurement
Inch
Thread Size
5/16"-18
Material
PEEK
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PK51618-218FHS-01
Zoro #
G7285831
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
5/16"-18
Fastener Length
2-1/8 in
Details
System of Measurement
Inch
Head Type
Flat
Drive
Slotted
Material
PEEK
Finish
Plain
Item
Machine Screw
Description
PEEK Screw5/16-18x2 1/8 In.Flat Slot,10PK, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.